Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 208, PK25
Mfr # ZUSAS70FDA208
Zoro # G1670979
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA208
- Zoro # G1670979
- UPC # 193005256791
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.609" |
Nominal Outside Dia. | 7/8" |
Actual Outside Dia. | 0.887" |
Details
Item | O-Ring |
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 208,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (H076703-VB)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Brass (EPT425U3)
- COGHLANS Eyelet Arrow 8Pk (706)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 219, PK100 (ZUSAH90219)
- USA INDUSTRIALS Viton O-Ring, Dash 213, PK5 (ZUSAV70213)
- USA INDUSTRIALS Silicone O-Ring, Dash 009, PK25 (ZUSAS70FDA009)
- ZORO SELECT O-Ring, Dash 242, Viton, 0.13 In., PK5 (U38871.012.0400)
- Usa Industrials Individual & Bulk O-Rings