Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 206, PK25
Mfr # ZUSAS70FDA206
Zoro # G1671164
product price: $6.99
/pk 25, $0.28/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 206
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA206
- Zoro # G1671164
- UPC # 193005256777
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.484" |
Nominal Outside Dia. | 3/4" |
Actual Outside Dia. | 0.762" |
Details
Item | O-Ring |
Dash Number | 206 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
FDA Approved | Yes |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 206,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE7)
- BEST Deadlocking Latch, 2-3/4" Backset (8KL3626)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- USA INDUSTRIALS Buna-N O-Ring, Dash 357, PK5 (ZUSAH70357)
- USA INDUSTRIALS Buna-N O-Ring - 1.8mm Wide x 3.15mm ID, PK 25 (ZUSAH1.8X3.15)
- USA INDUSTRIALS Viton O-Ring, Dash 344 (ZUSAV70344)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- Usa Industrials Individual & Bulk O-Rings