Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 111, PK25
Mfr # ZUSAS70FDA111
Zoro # G1670263
product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA111
- Zoro # G1670263
- UPC # 193005255756
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.424" |
Nominal Outside Dia. | 5/8" |
Actual Outside Dia. | 0.63" |
Details
Item | O-Ring |
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 111,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oval Unlacquered Brass Turns Unlacquered Brass (6751.031)
- KABA ILCO Key Blank, Brass, American Lock, PK10 (1041C-AM1)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- USA INDUSTRIALS Silicone O-Ring, Dash 230, PK10 (ZUSAS70FDA230)
- USA INDUSTRIALS PTFE O-Ring - Dash 235, PK 2 (ZUSATFE235)
- USA INDUSTRIALS Buna-N O-Ring, Dash 230, PK100 (ZUSAH70230)
- USA INDUSTRIALS Viton O-Ring, Dash 260, PK2 (ZUSAV70260)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- USA INDUSTRIALS Silicone O-Ring, Dash 050, PK5 (ZUSAS70FDA050)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- Usa Industrials Individual & Bulk O-Rings