Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 050, PK5
Mfr # ZUSAS70FDA050
Zoro # G1670114
product price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 050
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA050
- Zoro # G1670114
- UPC # 193005255367
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5-1/4" |
Actual Inside Dia. | 5.239" |
Nominal Outside Dia. | 5-3/8" |
Actual Outside Dia. | 5.379" |
Details
Item | O-Ring |
Dash Number | 050 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 050,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Titanium)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- DELTANA Bright Brass Door and Butt Hinge (S44R5BB3)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 114, PK 10 (ZUSATST114)
- USA INDUSTRIALS EPDM O-Ring - Dash 324, PK 10 (ZUSAE70324)
- USA INDUSTRIALS Viton O-Ring, Dash 120, PK5 (ZUSAV70120)
- USA INDUSTRIALS Buna-N O-Ring, Dash 135, PK100 (ZUSAH70135)
- USA INDUSTRIALS Silicone O-Ring, Dash 017, PK25 (ZUSAS70FDA017)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- STERLING SEAL & SUPPLY 207 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT207X250)
- Usa Industrials Individual & Bulk O-Rings