Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 044, PK5
Mfr # ZUSAS70FDA044
Zoro # G1670254
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 044
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA044
- Zoro # G1670254
- UPC # 193005255305
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/4" |
Actual Inside Dia. | 3.739" |
Nominal Outside Dia. | 3-7/8" |
Actual Outside Dia. | 3.879" |
Details
Item | O-Ring |
Dash Number | 044 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 044,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 26D)
- CAMPBELL CHAIN & FITTINGS Spring Snap Link5/8X4 Zn (T7645066)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12287613 (12287613)
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- USA INDUSTRIALS Silicone O-Ring, Dash 240, PK5 (ZUSAS70FDA240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 205, PK100 (ZUSAH70205)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS Silicone O-Ring, Dash 329, PK5 (ZUSAS70FDA329)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 232, PK10 (ZUSAV90232)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- Usa Industrials Individual & Bulk O-Rings