Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 034, PK10
Mfr # ZUSAS70FDA034
Zoro # G1669983
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 034
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA034
- Zoro # G1669983
- UPC # 193005255206
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/8" |
Actual Inside Dia. | 2.114" |
Nominal Outside Dia. | 2-1/4" |
Actual Outside Dia. | 2.254" |
Details
Item | O-Ring |
Dash Number | 034 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 034,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Universal Pin Tool, Open, Rectangular (376)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- USA INDUSTRIALS Viton O-Ring, Dash 126, PK5 (ZUSAV70126)
- USA INDUSTRIALS Buna-N O-Ring, Dash 022, PK100 (ZUSAH70022)
- USA INDUSTRIALS PTFE O-Ring, Dash 349 (ZUSATFE349)
- USA INDUSTRIALS EPDM O-Ring, Dash 014, PK100 (ZUSAE70014)
- USA INDUSTRIALS Silicone O-Ring, Dash 329, PK5 (ZUSAS70FDA329)
- USA INDUSTRIALS EPDM O-Ring - Dash 324, PK 10 (ZUSAE70324)
- STERLING SEAL & SUPPLY 348 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A348X25)
- Usa Industrials Individual & Bulk O-Rings