Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 017, PK25
Mfr # ZUSAS70FDA017
Zoro # G1669904
product price: $4.35
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA017
- Zoro # G1669904
- UPC # 193005255039
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16" |
Actual Inside Dia. | 0.676" |
Nominal Outside Dia. | 13/16" |
Actual Outside Dia. | 0.816" |
Details
Item | O-Ring |
Dash Number | 017 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Meets/Exceeds | FDA |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 017,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE Elbow Catch, 2PK (KFCE-A-ZN2)
- MSI Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0309)
- ZORO SELECT 3 in W x 3 in H Steel Door and Butt Hinge (4PA67)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11118626 (11118626)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 349, PK2 (ZUSAV90349)
- USA INDUSTRIALS Silicone O-Ring, Dash 109, PK25 (ZUSAS70FDA109)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 132mm ID, PK 2 (ZUSAH3.55X132)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- Usa Industrials Individual & Bulk O-Rings