Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 010, PK25
Mfr # ZUSAS70FDA010
Zoro # G1670053
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA010
- Zoro # G1670053
- UPC # 193005254964
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4" |
Actual Inside Dia. | 0.239" |
Nominal Outside Dia. | 3/8" |
Actual Outside Dia. | 0.379" |
Details
Item | O-Ring |
Dash Number | 010 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -80° to 450° F |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 010,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Sesamee Padlocks Keyless Marine 2 1/4" Long Shackle K0437 (EMC K0437)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0026)
- FLEX-A-SPOUT Rodent Guard 2X3 Wht (37552)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- USA INDUSTRIALS Buna-N O-Ring, Dash 326, PK50 (ZUSAH70326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- USA INDUSTRIALS Silicone O-Ring, Dash 329, PK5 (ZUSAS70FDA329)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- ZORO SELECT Buna-N O-Ring, Dash 423, PK5 (ZUSAH70423)
- Usa Industrials Individual & Bulk O-Rings