Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 009, PK25
Mfr # ZUSAS70FDA009
Zoro # G1669816
product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 009
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA009
- Zoro # G1669816
- UPC # 193005254957
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32" |
Actual Inside Dia. | 0.176" |
Nominal Outside Dia. | 11/32" |
Actual Outside Dia. | 0.348" |
Details
Item | O-Ring |
Dash Number | 009 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -80° to 450° F |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 009,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Key Blank, Brass, PinTumbler No 1, 3, 5, PK50 (K1BOX)
- E900 HARDWARE P328 28 in. Plug-End Extension Spring (0.244 in. No. 3 Wire) (P328)
- ZORO SELECT Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40 (3MPU3)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- USA INDUSTRIALS Buna-N O-Ring, Dash 336, PK50 (ZUSAH70336)
- USA INDUSTRIALS Silicone O-Ring, Dash 315, PK10 (ZUSAS70FDA315)
- USA INDUSTRIALS Buna-N O-Ring, Dash 331, PK50 (ZUSAH70331)
- USA INDUSTRIALS Buna-N O-Ring, Dash 022, PK100 (ZUSAH70022)
- USA INDUSTRIALS Viton O-Ring, Dash 213, PK5 (ZUSAV70213)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- Usa Industrials Individual & Bulk O-Rings