Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 008, PK25
Mfr # ZUSAS70FDA008
Zoro # G1669895
product price: $3.09
/pk 25, $0.12/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA008
- Zoro # G1669895
- UPC # 193005254940
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16" |
Actual Inside Dia. | 0.176" |
Nominal Outside Dia. | 5/16" |
Actual Outside Dia. | 0.316" |
Details
Item | O-Ring |
Dash Number | 008 |
System of Measurement | Inch |
Material | Silicone |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
FDA Approved | Yes |
Meets/Exceeds | FDA |
Durometer (Hardness) Rating | Standard |
Temp. Range | -80° to 450° F |
Metal Detectable | No |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 008,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 24" Magnet Strip 2PK (32708)
- BEST Through Bolt Drill Jig, for 9K Locks (KD303)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU6)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- USA INDUSTRIALS EPDM O-Ring - Dash 127, PK 10 (ZUSAE70127)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- USA INDUSTRIALS Silicone O-Ring, Dash 319, PK10 (ZUSAS70FDA319)
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- Usa Industrials Individual & Bulk O-Rings