Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring-Dash 008 - Pack of 25
Mfr # ZUSAS70FDA008
Zoro # G602560480
Sold in multiples of 6 for $160.14
$160.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 8
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA008
- Zoro # G602560480
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 0.176" |
Nominal Outside Dia. | 0.316" |
Details
Dash Number | 8 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Temp. Range | -80 to 450 (F) |
Durometer (Hardness) Rating | Standard |
Grade | Food |
Description
SILICONE O-RING-DASH 008 - PACK OF 25 SILICONE O-RINGS ARE OFTEN USED FOR THEIR HIGH PURITY. MADE OF FDA MATERIALS, THEY HAVE AN EXCELLENT TEMPERATURE RANGE AND GOOD RESISTANCE TO MILD CHEMICALS, ANIMAL AND VEGETABLE OILS, AND WATER.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- PRIME-LINE Zamak Twist-In Sliding Door Lock, 1-9/16 Inch Hole Spacing, Black (K 5092)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- USA INDUSTRIALS Viton O-Ring, Dash 241 (ZUSAV70241)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- USA INDUSTRIALS PTFE O-Ring - Dash 024, PK 10 (ZUSATFE024)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- USA INDUSTRIALS Viton O-Ring, Dash 011, PK25 (ZUSAV70011)
- ZORO SELECT O-Ring, Dash 364, Viton, 0.21 In., PK2 (U38871.018.0675)
- Usa Industrials Individual & Bulk O-Rings