Shop All Individual & Bulk O-Rings
Usa Industrials
Silicone O-Ring, Dash 006, PK25
Mfr # ZUSAS70FDA006
Zoro # G1669728
product price: $3.25
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 006
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAS70FDA006
- Zoro # G1669728
- UPC # 193005254926
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/8" |
Actual Inside Dia. | 0.114" |
Nominal Outside Dia. | 1/4" |
Actual Outside Dia. | 0.254" |
Details
Item | O-Ring |
Dash Number | 006 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Silicone |
O-Ring Material | Silicone |
Durometer | 70A |
Color | Red |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Meets/Exceeds | FDA |
Temp. Range | -80° to 450° F |
FDA Approved | Yes |
Type | O-Ring |
Grade | Food |
Description
O-Ring,Silicone,Dash 006,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- MARLBORO 2-1/16" W x 4-3/32" H Stainless steel Strap Hinge (4PRA5)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38871.012.0675)
- USA INDUSTRIALS Silicone O-Ring, Dash 050, PK5 (ZUSAS70FDA050)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- USA INDUSTRIALS Silicone O-Ring, Dash 326, PK5 (ZUSAS70FDA326)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS EPDM O-Ring, Dash 022, PK50 (ZUSAE70022)
- TOMPKINS Hydraulic Fitting-Steel08 BOSS O-RING-VITON BROWN (75DB-08-VITON-BROWN)
- Usa Industrials Individual & Bulk O-Rings