Shop All Caulks & Sealants
Usa Industrials
Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Limestone 3 Gallon
Mfr # SIKA-187655
Zoro # G410736824
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulks & Sealants
- Container Type Pail
- Application Construction & Concrete
- Series Sikaflex 2c NS EZ Mix
- Standards ASTM C-920 Type M Grade NS Class 25 Use T/NT/M/G/A/I/O, TT-S-00227E Type II Class A, CAN/CGSB 19.24 - M90, NSF/ANSI 61, UL Fire Rated 2 HR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # SIKA-187655
- Zoro # G410736824
- UPC # 33886010948
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 Gallon |
Details
Adhesive Grouping | Caulks & Sealants |
Color | Limestone |
Container Type | Pail |
Application | Construction & Concrete |
Series | Sikaflex 2c NS EZ Mix |
Standards | ASTM C-920 Type M Grade NS Class 25 Use T/NT/M/G/A/I/O, TT-S-00227E Type II Class A, CAN/CGSB 19.24 - M90, NSF/ANSI 61, UL Fire Rated 2 HR |
Elongation | 3 |
Full Cure Time | 3 Days |
Working Time | 8 - 10 Hours |
VOC | 75 g/L |
Temp. Range | -40° to 170°F |
Functional Cure | Moisture |
Chemical Base | Polyurethane |
Number of Components | Two Component |
Weight | 40 lb |
Description
Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Limestone 3 Gallon
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- BSC PREFERRED 4'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 12PK (T98918B)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- USA INDUSTRIALS Sikaflex 1A 91007 Limestone One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91007)
- USA INDUSTRIALS Sikaflex 15LM, Dark Bronze, Low-Modulus Elastomeric Sealant, 300ml Cartridge (SIKA-442140)
- USA INDUSTRIALS Sikaflex 1A 91011 Black One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91011)
- USA INDUSTRIALS Sikaflex-2C SL Polyurethane Elastomeric Sealant Kit Limestone 1.5 Gallon (SIKA-91026)
- USA INDUSTRIALS Sikasil WS-295 Black Medium Modulus Neutral Cure Weatherseal Silicone Sealant 295ml Cartridge (SIKA-412132)
- NOVAGARD SOLUTIONS Novagard 02-MX001050 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Antique White (02-MX001050)
- Usa Industrials Caulks & Sealants