Shop All Construction Adhesives
Usa Industrials
Sikaflex 252 1-Component Moisture-cured Adhesive Black 600ml Unipac, 20PK
Mfr # SIKA-90940
Zoro # G110736742
product price: $1,173.99
/pk 20, $58.70/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose
- Color White
- Container Type Unipac
- Chemical Base Polyurethane
- Application Temp. Range -40° to 195°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # SIKA-90940
- Zoro # G110736742
- UPC # 33886005319
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 600 ml |
Details
Application | General Purpose |
Color | White |
Container Type | Unipac |
Chemical Base | Polyurethane |
Application Temp. Range | -40° to 195°F |
Tensile Strength | 435 psi |
VOC Content | 61 g/L |
Weight | 38 lb |
Series | Sikaflex 252 |
Description
Sikaflex 252 1-Component Moisture-cured Adhesive Black 600ml Unipac, 20PK
- •Elastic properties with good gap filling properties
- •Can be overpainted
- •Capable of withstanding high dynamic stresses
- •Vibration-damping properties
- •Non-corrosive
- •Electrically non-conductive
- •NSF registered, Proprietary Substances and Nonfood Compounds
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz (7079800801)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 10.2 oz, Cartridge (232031)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 600ml Unipac, 20PK (SIKA-90939)
- USA INDUSTRIALS AnchorFix-500 High-Performance, 2-Component Adhesive Anchor System, 20oz Cartridge (SIKA-465475)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge (SIKA-90915)
- LOCTITE Power Grab Tub Surrounds Synthetic Latex Construction Adhesive 10 oz (2546759)
- 3M Contact Cement, Green, 5 oz, Tube (08752)
- 3M Construction Adhesive, 1000NF Series, Purple, 1 gal, Jug (62423475318)
- LIQUID NAILS 10OZ TAN Proj LIQ Nails (LN-601)
- Usa Industrials Construction Adhesives