Shop All Rubber Sheets & Strips
Usa Industrials
Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/4" T x 36" W x 12" L
Mfr # BULK-RS-S60CLRFDA-54
Zoro # G7808952
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Silicone
- Rubber Color Semi-Clear
- Max Temp (F) 450
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60CLRFDA-54
- Zoro # G7808952
- UPC # 193005440770
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Silicone |
Rubber Color | Semi-Clear |
Max Temp (F) | 450 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A |
Grade | Food |
Density | 1.25 g/cm3 |
Shape | Sheet |
Compression Set | 0.3 |
Texture | Smooth |
Thickness Tolerance | (-0.026" - +0.026") |
Tear Strength | 15 N/mm |
Description
Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long (BULK-RS-S60-114)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 18" Long (BULK-RS-H70-646)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- USA INDUSTRIALS Natural Rubber Sheet-40A-1"T x 12"W (BULK-RS-NAT40-241)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-H40-128)
- Usa Industrials Rubber Sheets & Strips