Shop All Rubber Sheets & Strips
Usa Industrials
Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L
Mfr # BULK-RS-S60CLRFDA-57
Zoro # G7814193
Sold in multiples of 3 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Material Silicone
- Rubber Color Semi-Clear
- Max Temp (F) 450
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60CLRFDA-57
- Zoro # G7814193
- UPC # 193005440428
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/32" |
Rubber Material | Silicone |
Rubber Color | Semi-Clear |
Max Temp (F) | 450 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A |
Grade | Food |
Shape | Sheet |
Texture | Smooth |
Compression Set | 0.3 |
Thickness Tolerance | (0.000" - +0.016") |
Density | 1.25 g/cm3 |
Tear Strength | 15 N/mm |
Description
Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 60A - 1/32" Thick x 36" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (ZUSA-RC-902)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A (BULK-RS-E60-258)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber w Adh - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-29)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N60-203)
- USA INDUSTRIALS Neoprene Rubber Sheet w Adhesive - 50A - 1/8" T x 18" W x 18" L (BULK-RS-N50-772)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-908)
- Usa Industrials Rubber Sheets & Strips