Shop All Rubber Sheets & Strips
Usa Industrials
Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 24" L
Mfr # BULK-RS-S60CLRFDA-58
Zoro # G7806624
Sold in multiples of 2 for $96.38
$96.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Silicone
- Rubber Color Semi-Clear
- Max Temp (F) 450
- Min. Temp. (F) -80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60CLRFDA-58
- Zoro # G7806624
- UPC # 193005440510
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Silicone |
Rubber Color | Semi-Clear |
Max Temp (F) | 450 |
Min. Temp. (F) | -80 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A |
Grade | Food |
Texture | Smooth |
Compression Set | 0.3 |
Shape | Sheet |
Thickness Tolerance | (-0.011" - +0.011") |
Density | 1.25 g/cm3 |
Tear Strength | 15 N/mm |
Description
Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-326)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_24_24)
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black (BULK-RS-SBR75-187)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 2" W x 10ft. L (BULK-RS-S60-184)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-S50FDA-98)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L (BULK-RS-S60CLRFDA-57)
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (1500-1/4Y)
- Usa Industrials Rubber Sheets & Strips