Shop All Rubber Sheets & Strips
Usa Industrials
Semi-Clear FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 10 ft. L
Mfr # BULK-RS-S60CLRFDA-109
Zoro # G7832481
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Width 36"
- Length 10 ft.
- Material Silicone
- Color Semi-Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S60CLRFDA-109
- Zoro # G7832481
- UPC # 193005440763
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 36" |
Length | 10 ft. |
Details
Thickness | 3/16" |
Material | Silicone |
Color | Semi-Clear |
Backing Type | Plain |
Max Temp (F) | 450 Degrees F |
Min. Temp. (F) | -80 Degrees F |
Durometer | 60A |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A |
Grade | Food |
Shape | Roll |
Density | 1.25 g/cm3 |
Thickness Tolerance | (-0.022" - +0.022") |
Compression Set | 0.3 |
Texture | Smooth |
Tear Strength | 15 N/mm |
Description
Semi-Clear FDA Silicone Rubber Roll No Adhesive - 60A - 3/16" Thick x 36" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-25)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket For 10" Tube (ZCLN-SG-V-10)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x1/2 In, 8 ft. (6ALX7)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 3/32" Thick x 18" Wide x 12" Long (BULK-RS-S60-601)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 50A - 1/4" T x 4" W x 10ft. L (BULK-RS-N50-732)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-N60FDA-170)
- Usa Industrials Rubber Sheets & Strips