Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-662
Zoro # G8520952
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Color Clear
- Overall Width 48 in
- Material Plastic
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-662
- Zoro # G8520952
- UPC # 193005999360
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Width | 48 in |
Height | 48 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/4 in |
Description
Self-Supported Clear Plastic Dividers, Overall Height 48 in, Overall Width 48 in, Thickness 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- LUXOR Reclaim 60x24 Desk Screen in S (RCLM6024SG)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' Charcoal Gray Fabric w/ Cable Channel (1856336)
- GLOBAL EQUIPMENT Interion Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray (694963MGY)
- Usa Industrials Room Dividers