Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-661
Zoro # G8520898
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Color Clear
- Overall Width 48 in
- Thickness 1/4 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-661
- Zoro # G8520898
- UPC # 193005999353
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Height | 48 in |
Width | 48 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Description
Self-Supported Clear Plastic Dividers, Overall Height 48 in, Overall Width 48 in, Thickness 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- BOSS Round Table, 47", Mahogany (N123-M)
- HON Chair, Exec, Leather, By (2091SR69T)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- GEC Interion Modular Partition Base Infeed Power Cable, Right (695893)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- CRIMSON Crimson ADCPU40 Universal CPU Control Box Bracket (ADCPU40)
- VERSARE Hush Panel Window 6' x 2' Frosted (1854011)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- Usa Industrials Room Dividers