Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-660
Zoro # G8516576
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Color Clear
- Overall Width 36 in
- Thickness 1/4 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-660
- Zoro # G8516576
- UPC # 193005999346
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Overall Width | 36 in |
Width | 36 in |
Height | 36 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Description
Self-Supported Clear Plastic Dividers, Overall Height 36 in, Overall Width 36 in, Thickness 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair, Cobalt Blue (HF3-BLUE-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- HON Versé Office Panel, 48w x 42h, Gray (HBV-P4248.2310GRE.Q)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 4' Cloud Gray Fabric (1850308)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- LUXOR Modular Room Divider Wall System - 70in. x 70in. Starter Wall - Silver Frame, Whiteboard (MW-7070-FWCG)
- Usa Industrials Room Dividers