Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-659
Zoro # G8521275
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Color Clear
- Overall Width 60 in
- Height 36 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-659
- Zoro # G8521275
- UPC # 193005999339
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Overall Width | 60 in |
Height | 36 in |
Width | 60 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Description
Self-Supported Clear Plastic Dividers, Overall Height 36 in, Overall Width 60 in, Thickness 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- HON Versé Office Panel, 72w x 60h, Gray (HBV-P6072.2310GRE.Q)
- ORE INTERNATIONAL Ore International R531-4 4-Panel Room Divider - Natural (R531-4)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Clear Window (1852308-2)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- INTERION BY GLOBAL INDUSTRIAL Interion Deluxe Office Partition Panel, 48-1/4inW x 73-1/2inH, Gray (277530GY)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- Usa Industrials Room Dividers