Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-658
Zoro # G8521223
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Color Clear
- Overall Width 48 in
- Width 48 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-658
- Zoro # G8521223
- UPC # 193005999322
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Overall Width | 48 in |
Width | 48 in |
Height | 36 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Border | Frameless |
Includes Cutout | No |
Description
Self-Supported Clear Plastic Dividers, Overall Height 36 in, Overall Width 48 in, Thickness 1/4 in, Border Frameless, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- BOSS Leather Task Chair (B1563)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- ORE FURNITURE Ore Furniture R530-4 4-Panel Room Divider - Black (R530-4)
- EJOY Solid Wood Privacy Screen Room Divider With Wood Stand, 72'' x 72'' (36x72RoomDivider_CarbonWood2pc)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Add-On Wall - Wide Paneling (MW-5370-XWCGWB)
- INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 60-1/4inW x 72inH, Gray (238640FGY)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- Usa Industrials Room Dividers