Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-656
Zoro # G8517538
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Color Clear
- Overall Width 72 in
- Material Plastic
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-656
- Zoro # G8517538
- UPC # 193005999308
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Overall Width | 72 in |
Height | 36 in |
Width | 72 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/4 in |
Corners | Square |
Description
Self-Supported Clear Plastic Dividers, Mounting Location Wall, Overall Height 36 in, Overall Width 72 in, Thickness 1/4 in, Corners Square, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Plastic Folding Table, 48" Round (PFT2-48R)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Satin Brass (01HC900436SB1)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 96"H, Gray (695790FGY)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- Usa Industrials Room Dividers