Shop All Room Dividers
Usa Industrials
Self-Supported Clear Plastic Dividers
Mfr # BULK-PD-655
Zoro # G8517312
product price: $185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$185.99
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color Clear
- Width 72 in
- Height 24 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-655
- Zoro # G8517312
- UPC # 193005999292
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Overall Width | 72 in |
Width | 72 in |
Height | 24 in |
Details
Item | Self-Supported Clear Plastic Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/4 in |
Description
Self-Supported Clear Plastic Dividers, Overall Height 24 in, Overall Width 72 in, Thickness 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- OFFICESOURCE Advantage Collection Executive High Back with Black Frame (1201VBK)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- LORELL Panel Connectors90-DegreeAlum, PK2 (LLR90260)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- GLOBAL INDUSTRIAL Office Panels 4 Way Connector Kit For Office Partitions (238646)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- Usa Industrials Room Dividers