Shop All Self-Drilling Screws
Usa Industrials
Self-Drilling Screw, #12-11 x 2", Zinc Plated Steel Indented Hex Head External Hex Drive
Mfr # BULK-SCRW-15112
Zoro # G809264136
product price: $0.24
/ea
Sold in multiples of 1500 for $360.00
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- Screw Size #12-11
- System of Measurement Inch
- Fastener Length 2"
- Head Type Indented Hex
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-15112
- Zoro # G809264136
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-11 |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Head Type | Indented Hex |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Collated | Non-Collated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Standards | ASME B18.6.3, SAE J933 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U34121.018.0062)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK (M04100.240.0130)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Black Oxide, 3.20 mm Ht, 100 PK (M01100.040.0001)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0050)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54806)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-3/4 in, 410 Stainless Steel Hex Head Hex Drive, 200 PK (309819-200)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT14212)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3140KPF)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 293 PK (54830)
- Usa Industrials Self-Tapping Screws