Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK
Mfr # ZMBSW-15
Zoro # G501050488
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes No. 10
- Outside Dia. 0.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-15
- Zoro # G501050488
- UPC # 193005458362
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | No. 10 |
Outside Dia. | 0.469 in |
Inside Dia. | 0.194 in |
Inside Diameter | 0.194 in |
Outside Diameter | 0.469 in |
For Screw Size | #10 |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.092 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Finish Type | Zinc Plated |
Sealing Washer Type | Metal Bonded Washer |
Material Type | Steel |
Maximum Thickness | 0.092 in |
Material Grade/Class | Not Graded |
Metal Material | Steel |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size #10, Inside Diameter 0.194 in, Outside Diameter 0.469 in, Maximum Thickness 0.092 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1 in L, Steel (BTI-CPB2-2520-280/B1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 110 mm Length, 25 PK (M07160.100.0110)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1/2 in Lg, 5 PK (0931218050T)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Yellow Zinc, 8 mm Ht, 100 PK (M12350.080.0001)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-19)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-11)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-18)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU5)
- Usa Industrials Sealing Washers