Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK
Mfr # ZMBSW-2
Zoro # G001050483
product price: $13.85
/pk 10, $1.39/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes No. 10
- Outside Dia. 0.443 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-2
- Zoro # G001050483
- UPC # 193005458232
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | No. 10 |
Outside Dia. | 0.443 in |
Inside Dia. | 0.18 in |
For Screw Size | #10 |
Outside Diameter | 0.443 in |
Inside Diameter | 0.18 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.072 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Metal Material | Steel |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Sealing Washer Type | Metal Bonded Washer |
Material Type | Steel |
Maximum Thickness | 0.072 in |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size #10, Inside Diameter 0.18 in, Outside Diameter 0.443 in, Maximum Thickness 0.072 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24ESR25)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07001.050.0200)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR031644GR)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-6)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 15 PK (34664)
- Usa Industrials Sealing Washers