Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK
Mfr # ZMBSW-8
Zoro # G301050480
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 7/16 in
- Outside Dia. 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-8
- Zoro # G301050480
- UPC # 193005458294
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 7/16 in |
Outside Dia. | 0.76 in |
Inside Dia. | 0.427 in |
Outside Diameter | 0.76 in |
Inside Diameter | 0.427 in |
For Screw Size | 7/16 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.061 in |
System of Measurement | Inch |
Seal Type | Rubber Seal |
Type | Bonded |
Material Grade/Class | Not Graded |
Metal Material | Steel |
Finish Type | Zinc Plated |
Material Type | Steel |
Maximum Thickness | 0.061 in |
Sealing Washer Type | Metal Bonded Washer |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 7/16 in, Inside Diameter 0.427 in, Outside Diameter 0.76 in, Maximum Thickness 0.061 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0050)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (3693)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (23)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-18)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-19)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing O-Rings, Metal Clad, Plain Finish (20509001)
- Usa Industrials Sealing Washers