Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK
Mfr # ZMBSW-11
Zoro # G201050481
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 5/8 in
- Outside Dia. 1.193 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-11
- Zoro # G201050481
- UPC # 193005458324
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 5/8 in |
Outside Dia. | 1.193 in |
Inside Dia. | 0.615 in |
For Screw Size | 5/8 in |
Inside Diameter | 0.615 in |
Outside Diameter | 1.193 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.069 in |
System of Measurement | Inch |
Seal Type | Rubber Seal |
Type | Bonded |
Maximum Thickness | 0.069 in |
Metal Material | Steel |
Sealing Washer Type | Metal Bonded Washer |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 5/8 in, Inside Diameter 0.615 in, Outside Diameter 1.193 in, Maximum Thickness 0.069 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel (M18-A)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.7200)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK (U04006.112.1000)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.013.0018)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-6)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- Usa Industrials Sealing Washers