Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK
Mfr # ZMBSW-17
Zoro # G801050485
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 5/16 in
- Outside Dia. 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-17
- Zoro # G801050485
- UPC # 193005458386
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 5/16 in |
Outside Dia. | 0.687 in |
Inside Dia. | 0.319 in |
For Screw Size | 5/16 in |
Inside Diameter | 0.319 in |
Outside Diameter | 0.687 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.1 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Material Type | Steel |
Sealing Washer Type | Metal Bonded Washer |
Maximum Thickness | 0.1 in |
Material Grade/Class | Not Graded |
Metal Material | Steel |
Finish Type | Zinc Plated |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 5/16 in, Inside Diameter 0.319 in, Outside Diameter 0.687 in, Maximum Thickness 0.1 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Flange Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 9/16 in Hex Wd (41902)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01000.050.0075)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.030.0012)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-19)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-11)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- Usa Industrials Sealing Washers