Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK
Mfr # ZMBSW-6
Zoro # G801050492
original price:
$19.51
25% off
new price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 5/16 in
- Outside Dia. 0.603 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-6
- Zoro # G801050492
- UPC # 193005458270
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 5/16 in |
Outside Dia. | 0.603 in |
Inside Dia. | 0.301 in |
Outside Diameter | 0.603 in |
Inside Diameter | 0.301 in |
For Screw Size | 5/16 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.062 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Finish Type | Zinc Plated |
Material Type | Steel |
Metal Material | Steel |
Material Grade/Class | Not Graded |
Maximum Thickness | 0.062 in |
Sealing Washer Type | Metal Bonded Washer |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 5/16 in, Inside Diameter 0.301 in, Outside Diameter 0.603 in, Maximum Thickness 0.062 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (N04100.087.0425)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0300)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 60 PK (U22080.075.0425)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish (ZMBSW-13)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-19)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- Usa Industrials Sealing Washers