Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK
Mfr # ZMBSW-18
Zoro # G001050490
product price: $14.39
/pk 5, $2.88/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 3/8 in
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-18
- Zoro # G001050490
- UPC # 193005458393
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Outside Dia. | 0.75 in |
Inside Dia. | 0.383 in |
Inside Diameter | 0.383 in |
Outside Diameter | 0.75 in |
For Screw Size | 3/8 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.108 in |
System of Measurement | Inch |
Seal Type | Rubber Seal |
Type | Bonded |
Maximum Thickness | 0.108 in |
Sealing Washer Type | Metal Bonded Washer |
Finish Type | Zinc Plated |
Material Type | Steel |
Material Grade/Class | Not Graded |
Metal Material | Steel |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 3/8 in, Inside Diameter 0.383 in, Outside Diameter 0.75 in, Maximum Thickness 0.108 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51530.100.0001)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 265 PK (09825)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- Usa Industrials Sealing Washers