Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish
Mfr # ZMBSW-21
Zoro # G701050479
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Fits Bolt Sizes 3/4"
- Outside Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-21
- Zoro # G701050479
- UPC # 193005458423
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/4" |
Outside Dia. | 1.375 in |
Inside Dia. | 0.765 in |
Inside Diameter | 0.765 in |
Outside Diameter | 1.375 in |
For Screw Size | 3/4 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.18 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Material Grade/Class | Not Graded |
Metal Material | Steel |
Maximum Thickness | 0.18 in |
Sealing Washer Type | Metal Bonded Washer |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 3/4 in, Inside Diameter 0.765 in, Outside Diameter 1.375 in, Maximum Thickness 0.18 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1167253)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M8C55KCS)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71542)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-6)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-11)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- Usa Industrials Sealing Washers