Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK
Mfr # ZMBSW-4
Zoro # G001050476
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Outside Dia. 0.505 in
- Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-4
- Zoro # G001050476
- UPC # 193005458256
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1/4 in |
Outside Dia. | 0.505 in |
Inside Dia. | 0.24 in |
Inside Diameter | 0.24 in |
For Screw Size | 1/4 in |
Outside Diameter | 0.505 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.063 in |
System of Measurement | Inch |
Type | Bonded |
Seal Type | Rubber Seal |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Sealing Washer Type | Metal Bonded Washer |
Maximum Thickness | 0.063 in |
Material Type | Steel |
Metal Material | Steel |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 1/4 in, Inside Diameter 0.24 in, Outside Diameter 0.505 in, Maximum Thickness 0.063 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (53940)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (10650)
- ZORO SELECT M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 500 PK (M816MPP188)
- MIDWEST FASTENER Screw Anchor, 1-5/16" L, Plastic, 100 PK (04276)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-6)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-9)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0028)
- Usa Industrials Sealing Washers