Shop All Sealing Washers
Usa Industrials
Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 10 PK
Mfr # ZMBSW-9
Zoro # G501050495
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Seal Material Buna-N
- Outside Dia. 0.88 in
- Thickness 0.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZMBSW-9
- Zoro # G501050495
- UPC # 193005458300
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1/2 in |
Outside Dia. | 0.88 in |
Inside Dia. | 0.49 in |
For Screw Size | 1/2 in |
Inside Diameter | 0.49 in |
Outside Diameter | 0.88 in |
Details
Item | Sealing Washer |
Material | Steel |
Finish | Zinc Plated |
Seal Material | Buna-N |
Thickness | 0.068 in |
System of Measurement | Inch |
Seal Type | Rubber Seal |
Type | Bonded |
Sealing Washer Type | Metal Bonded Washer |
Metal Material | Steel |
Material Type | Steel |
Finish Type | Zinc Plated |
Material Grade/Class | Not Graded |
Maximum Thickness | 0.068 in |
Description
Fastener Seal - Zinc-Plated Steel with Buna-N Rubber, Sealing Washer Type Metal Bonded Washer, Finish Zinc Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 1/2 in, Inside Diameter 0.49 in, Outside Diameter 0.88 in, Maximum Thickness 0.068 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.050.0150)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12W8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish (ZMBSW-13)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-6)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-18)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- Usa Industrials Sealing Washers