Shop All Rubber Rolls
Usa Industrials
SBR Rubber Roll No Adhesive - 60A - 1/4" Thick x 12" W x 60 ft. L
Mfr # BULK-RS-SBRHS60-1
Zoro # G500438713
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 12"
- Length 60 ft.
- Material SBR
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-SBRHS60-1
- Zoro # G500438713
- UPC # 193005111595
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 12" |
Length | 60 ft. |
Details
Thickness | 1/4" |
Material | SBR |
Color | Black |
Backing Type | Plain |
Standards | ASTM D2000 AA 607 |
Temperature Range | -45 Degrees to 200 Degrees F |
Compression Set | 0.3 |
Tensile Strength | 1,000 psi |
Grade | High Strength |
Elongation | 3.5 |
Density | 1.35 g/cm3 |
Texture | Smooth |
Thickness Tolerance | (-0.026" - +0.026") |
Shape | Roll |
Durometer | 60A |
Tear Strength | 18 N/mm |
Description
SBR Rubber Roll No Adhesive - 60A - 1/4" Thick x 12" Wide x 60 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1095_6_0)
- ZORO SELECT Felt Strip, F26N, 1/8 In T, 1 1/2 x 12 In (2HUR9)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- Usa Industrials Rubber Rolls