Shop All Rubber Sheets & Strips
Usa Industrials
SBR Rubber Roll - 75A - 1/8" Thick x 36" Wide x 5 ft. Long
Mfr # BULK-RS-SBR75-57
Zoro # G7835683
product price: $53.69
/ea
Sold in multiples of 2 for $107.38
$107.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 5 ft.
- Material SBR
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-SBR75-57
- Zoro # G7835683
- UPC # 193005405267
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 36" |
Length | 5 ft. |
Details
Thickness | 1/8" |
Material | SBR |
Color | Black |
Backing Type | Plain |
Max Temp (F) | 200 Degrees F |
Min. Temp. (F) | -45 Degrees F |
Durometer | 75A |
Tensile Strength (PSI) | 400 psi |
Elongation | 2 |
Standards | ASTM D2000 AA 603 |
Grade | Standard |
Density | 1.50 g/cm3 |
Compression Set | 0.38 |
Texture | Smooth |
Shape | Roll |
Thickness Tolerance | (-0.017" - +0.017") |
Tear Strength | 16 N/mm |
Description
SBR Rubber Roll No Adhesive - 75A - 1/8" Thick x 36" Wide x 5 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 120 in W, 100 ft L, 0.018 in Wire Dia, Black (3019189)
- NORTON ABRASIVES 20' X 350' Paintable Blue Plastic Sheeting (3723)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 40A (BULK-RS-S40-790)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 3/8" Wide x 10ft. Long (BULK-RS-H60-96)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- USA INDUSTRIALS Textured Neoprene Rubber Sheet - 40A - 3/16" T x 36" W x 24" L (BULK-RS-N40TXT-59)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 50A - 1/4" T x 4" W x 10ft. L (BULK-RS-N50-732)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-22)
- Usa Industrials Rubber Sheets & Strips