Shop All Butterfly Valves
Usa Industrials
Sanitary QuickClamp Butterfly Valve with Silicone Seat 304 Stainless Steel 212 Tube
Mfr # BULK-STF-VAL-28
Zoro # G207032115
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 2-1/2"
- Connection Quick-Clamp
- Handle Type Lever
- Seat Material Silicone (FDA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-28
- Zoro # G207032115
- UPC # 193005050740
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2-1/2" |
Details
Item | Sanitary Quick-Clamp Butterfly Valves |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Seat Material | Silicone (FDA) |
Temp. Range | -80° to 450° F |
Handle Material | 304 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8214G030)
- KEENEY MFG THREAD PLUG 2""SCH 80 (PVC081132000)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Carbon Steel (HP1LCS4213 6)
- ZORO SELECT Butterfly Valve, Lug, 3 In, Poly, EPDM (FKLM110)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-003-4)
- Usa Industrials Butterfly Valves