Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2"
Mfr # ZUSA-STF-QC-353
Zoro # G4430284
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp x Clamp x Clamp
- Standards 3A 63-03
- Flange Outside Dia. 1.984"
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-353
- Zoro # G4430284
- UPC # 193005307776
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 1-1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | Tee |
Fitting Connection Type | Clamp x Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Parts Kit (B-1256)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+UNION PVC 1.5""HXH (PVC00708P0800)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2-1/2" (ZUSA-STF-QC-355)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- Usa Industrials Tube Fittings