Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD
Mfr # ZUSA-STF-QC-474
Zoro # G4432829
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards 3A 63-03
- Flange Outside Dia. 3.579"
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-474
- Zoro # G4432829
- UPC # 193005308988
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Flange Outside Dia. | 3.579" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- DELTA Delta Side Spray & Hose Assembly Stainless (RP60097SS)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1-1/2" (ZUSA-STF-BW-146)
- SANITUBE Bw True Y Id/Od 304L, 3 (28W4P-300)
- Usa Industrials Tube Fittings