Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Cap, 2-1/2" Tube OD
Mfr # ZUSA-STF-QC-473
Zoro # G4432813
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards 3A 63-03
- Tube Material 316 Stainless Steel
- Flange Outside Dia. 3.047"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-473
- Zoro # G4432813
- UPC # 193005308971
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Flange Outside Dia. | 3.047" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, MNPT Connection Type, 1" (R400-1-7)
- ZORO SELECT 1" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-100NLH)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- DIXON Type-C Cam and Groove Coupler, 1 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Domest (100-C-AL)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-487)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 3/4" (ZUSA-STF-BW-10)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 316SS Unpolished (2WK-1-1-316)
- Usa Industrials Sanitary Tube Fittings