Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1/2", 3/4" Tube OD
Mfr # ZUSA-STF-QC-470
Zoro # G4432847
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 316 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards 3A 63-03
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-470
- Zoro # G4432847
- UPC # 193005308940
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2", 3/4" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Basic Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST BEND Faucet (P71-104)
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- DIXON Cam and Groove Envelope Gasket, 1-1/2 in Nominal, PTFE, Domestic (150-G-TF)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 4" Tube OD (ZUSA-STF-QC-202)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 1" Tube OD (ZUSA-STF-QC-198)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- Usa Industrials Sanitary Tube Fittings