Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD
Mfr # ZUSA-STF-QC-471
Zoro # G4432874
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards 3A 63-03
- Flange Outside Dia. 1.984"
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-471
- Zoro # G4432874
- UPC # 193005308957
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1", 1-1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 316SS - |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Handle, Metal, Zinc (9D00010006)
- ZORO SELECT 1/2" FNPT Nickel Brass Ball Valve Inline (32J040)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 3/4 in. (105-104NL)
- KOHLER Plate, Wall Mount (1082684)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-64)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- Usa Industrials Tube Fittings