Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1"
Mfr # ZUSA-STF-QC-79
Zoro # G4430004
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp x Clamp x Clamp
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 1.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-79
- Zoro # G4430004
- UPC # 193005305031
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 1" x 1" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Tee |
Fitting Connection Type | Clamp x Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY WaterSentry Plus Residential Replacement Filter - 750 Gallon (ERF750)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Coupling (5-Pack), 5PK (ABTC345PK)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe (ZUSA-STF-BW-158)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-387)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- Usa Industrials Sanitary Tube Fittings