Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 4" Tube OD
Mfr # BULK-STF-SG-6
Zoro # G4433389
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Clamp
- Temp. Range Up to 200°F
- Gasket Material Silicone
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-SG-6
- Zoro # G4433389
- UPC # 193005134808
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 4" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Clamp |
Temp. Range | Up to 200°F |
Gasket Material | Silicone |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/4" x 12" (P38046)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- HOLDRITE 80 gal. Nylon Water Heater Restraint (QB-50-F-H)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 1-1/2" x 1" (ZUSA-STF-QC-111)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- Usa Industrials Sanitary Tube Fittings