Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1" Tube OD
Mfr # BULK-STF-SG-1
Zoro # G4433093
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Clamp
- Temp. Range Up to 200°F
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-SG-1
- Zoro # G4433093
- UPC # 193005134723
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Basic Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Clamp |
Temp. Range | Up to 200°F |
Tube Material | 304 Stainless Steel |
Gasket Material | Silicone |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 RA-B)
- ILC Replacement for Bestairpro A10-prß Filter (A10-PR?)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 2" (ZUSA-STF-BW-5)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2-1/2" (ZUSA-STF-QC-355)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- Usa Industrials Sanitary Tube Fittings