Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, Cap, 1" Tube OD
Mfr # ZUSA-STF-QC-198
Zoro # G4432393
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 1.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-198
- Zoro # G4432393
- UPC # 193005306229
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1", 1-1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- WHEDON Shower Arm Adptr Am Std (AS1C)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-021)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4309GR)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1" QC x 1" NPT Male (ZUSA-STF-QC-481)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female (ZUSA-STF-QC-502)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- Usa Industrials Tube Fittings