Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, Butterfly Valve, 4"
Mfr # BULK-STF-VAL-30
Zoro # G4433635
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 4"
- Max. Pressure 85 psi
- Temp. Range -80° to 450°F
- Handle Material 304 Stainless Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-30
- Zoro # G4433635
- UPC # 193005135072
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Max. Pressure | 85 psi |
Temp. Range | -80° to 450°F |
Handle Material | 304 Stainless Steel |
Body Style | Straight |
Seat Material | Silicone (FDA) |
Connection Type | Quick-Clamp |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Rebuilding Kit, Use With Mfr. No TM-800 (R/50M)
- KOHLER Extension Kit, Replacement (1118986-CP)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2-1/2" (ZUSA-STF-QC-355)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- STEEL & OBRIEN 1" Plain John Perry Solid End Cap - .469" Long 316SS (16AJP-1-316)
- Usa Industrials Tube Fittings