Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 2"
Mfr # ZUSA-STF-QC-38
Zoro # G4427649
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Clamp
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-38
- Zoro # G4427649
- UPC # 193005304621
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Length | 8" |
Flange Outside Dia. | 2.516" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- KEENEY MFG Universal Spring-Loaded Toilet Tissue Roller, Chrome (PP836-44)
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1-1/2" (ZUSA-STF-QC-37)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- SANITUBE Clamp True Y-304, 2 (28BMP4-200)
- Usa Industrials Sanitary Tube Fittings